Zoro Homepage

Insert Bit, 1/4" Shank, Hex

  • Mfr # 49-C-TX-40

  • Zoro # G7864512


product price: $11.69
/ea

Key Features

Bit Style
Hex
Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Driver Size
T-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-C-TX-40
Zoro #
G7864512
UPC #
697099281702
Country of Origin
United States

Dimensions

Hex Shank Size
1/4"
Driver Size
T-45
Body Dia.
0.309 in

Details

Item
Driver Bit
Bit Style
Hex
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

Driver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.