Zoro Homepage

Insert Bit, 1/4" Shank, Hex

  • Mfr # 49-TX-30I

  • Zoro # G7241652


product price: $6.39
/ea
Sold in multiples of 25 for $159.75

Key Features

Bit Style
Hex
Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Body Dia.
0.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-TX-30I
Zoro #
G7241652
UPC #
697099370574
Country of Origin
United States

Dimensions

Hex Shank Size
1/4"
Body Dia.
0.236 in
Driver Size
T-30

Details

Item
Driver Bit
Bit Style
Hex
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

Driver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.