Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
492-C-SFX
Zoro #
G3621278
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6"
Fastening Tool Tip Size
#2
Point Size
#2
Shank Size
1/4"
Body Dia.
1/4 in
Drive Size
1/4 in
Details
Item
Insert Bit
Bit Style
Sel-O-Fit
SAE or Metric
SAE
Shank Style
Hex Power Drive
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
Head Style
Phillips
Drive Type
Hex
Description
Insert Bit, Bit Style Phillips, Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.