Insert Bit, 5/16" Shank, Hex
Mfr # 480-TX-40-4X
Zoro # G8529637
product price: $12.69
/eaKey Features
Bit Style
Hex
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Driver Size
T-40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480-TX-40-4X
Zoro #
G8529637
UPC #
697099279341
Country of Origin
United States
Dimensions
Driver Size
T-40
Details
Item
Driver Bit
Bit Style
Hex
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Description
Driver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.