Zoro Homepage

Insert Bit, 7/16" Shank, Hex

  • Mfr # 48-TSQ-12M

  • Zoro # G7267491


product price: $33.19
/ea
Sold in multiples of 25 for $829.75

Key Features

Bit Style
Hex
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Point Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-TSQ-12M
Zoro #
G7267491
UPC #
697099553120
Country of Origin
United States

Dimensions

Point Size
12 mm

Details

Item
Driver Bit
Bit Style
Hex
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

Driver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.