Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (Discontinued)
- Mfr # 440-1-ACR1-DX-5PK
- Zoro # G7443667
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-1-ACR1-DX-5PK
Zoro #
G7443667
UPC #
697099438946
Country of Origin
United States
Dimensions
Fastening Tool Tip Size
#1
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Shank Size
1/4"
Overall Length
1"
Point Size
#1
Tip Size
#1
Details
Application - Tools
Power
Bit Style
Phillips ACR
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Finish
Unfinished
Impact Rated
Yes
Item
Insert Bit
For Use With
Bit Holder
SAE or Metric
SAE
Application
Driving Screws
Material
S2 Steel
Description
Insert Bit, Application - Tools Power, Bit Style Phillips ACR, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.