Insert Bit, SAE, 1/4", Hex, 5/16", 2-3/8" (Discontinued)
- Mfr # 498PT-1PK
- Zoro # G7572905
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
498PT-1PK
Zoro #
G7572905
UPC #
697099997498
Country of Origin
United States
Dimensions
Fastening Tool Tip Size
5/16 in
Hex Shank Size
1/4 in
Overall Bit Length
2 3/8 in
Shank Size
1/4"
Point Size
5/16"
Overall Length
2-3/8"
Tip Size
5/16"
Details
Application - Tools
Power
Bit Style
Hex
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Finish
Unfinished
Item
Insert Bit
Impact Rated
Yes
SAE or Metric
SAE
Application
Driving Screws
Material
S2 Steel
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 5/16 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/8 in, SAE, Finish Unfinished, Impact Rated Yes, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.