Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Interlocking Drainage Mat 1 ft. 7" L, 7/8" T12S3919BL

Interlocking Drainage Mat 1 ft. 7" L, 7/8" (Discontinued)

  • Mfr # T12S3919BL
  • Zoro # G5808844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12S3919BL
Zoro #
G5808844
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
7/8"
Size of Drainage Holes
0.750" dia.
Length
1 ft. 7"

Details

Item
Interlocking Drainage Mat
Color
Black
Anti-Slip Surface
Yes
Standards
NSF Certified, ASTM C1028, ASTM D395, ASTM D575, ASTM D1171, ASTM D3884, CPSC FF1-70
Mat Ramp Material
No Ramp
Drainage Holes Per Sq. Ft.
64.0
Oil Resistant
Yes
Shape of Drainage Holes
Circle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
Yes
Edges
(4) Straight
Welding Safe
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft. 3 In., Welding Safe Yes, Thickness 7/8 In., Length 1 ft. 7 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.