Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Interlocking Drainage Mat 4 ft. 10" L, 7/8" T12S3958BR

Interlocking Drainage Mat 4 ft. 10" L, 7/8" (Discontinued)

  • Mfr # T12S3958BR
  • Zoro # G5585912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12S3958BR
Zoro #
G5585912
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
7/8"
Length
4 ft. 10"
Size of Drainage Holes
0.750" dia.

Details

Item
Interlocking Drainage Mat
Color
Brown
Anti-Slip Surface
Yes
Standards
NSF Certified, ASTM C1028, ASTM D395, ASTM D575, ASTM D1171, ASTM D3884, CPSC FF1-70
Antimicrobial
Yes
Antifatigue
Yes
Matting Series Compatibility
None
Interlocking Mat Edges
(4) Straight
Mat Section
Center Section
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Matting Series Compatability
None
Oil Resistant
Yes
Mat Ramp Material
No Ramp
Welding Safe
Yes
Shape of Drainage Holes
Circle
Drainage Holes Per Sq. Ft.
64.0
Edges
(4) Straight
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft. 3 In., Welding Safe Yes, Thickness 7/8 In., Length 4 ft. 10 In., Matting Series Compatibility None, Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.