Zoro Homepage
This item is Discontinued.
Notrax Interlocking Drainage Mat 3 ft. L, 1/2" T15S0033RD

Interlocking Drainage Mat 3 ft. L, 1/2" (Discontinued)

  • Mfr # T15S0033RD
  • Zoro # G4890961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15S0033RD
Zoro #
G4890961
UPC #
662641800892
Country of Origin
Unknown

Dimensions

Thickness
1/2"
Size of Drainage Holes
0.750" dia.
Length
3 ft.

Details

Item
Interlocking Drainage Mat
Color
Red
Anti-Slip Surface
No
Backing Material
Nitrile Rubber
Standards
ASTM G21, ASTM C1028, ASTM D395, ASTM D575, ASTM D 1171, ASTM D3884, CPSC FF 1-70
Mat Section
Center Section
Drainage Holes Per Sq. Ft.
246.0
Antimicrobial
Yes
Welding Safe
Yes
Edges
(4) Straight
Matting Series Compatability
None
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Interlocking Mat Edges
(4) Straight
Mat Ramp Material
No Ramp
Oil Resistant
Yes
Antifatigue
Yes
Matting Series Compatibility
None
Shape of Drainage Holes
Octagon
Mat Shape
Square
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Mat, Anti-Slip Surface No, Width 3 ft., Welding Safe Yes, Thickness 1/2 In., Length 3 ft., Matting Series Compatibility None, Mat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.