Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T15S0036BR
Zoro #
G1349415
UPC #
662641045552
Country of Origin
Unknown
Dimensions
Thickness
1/2"
Size of Drainage Holes
0.750" dia.
Length
6 ft.
Details
Item
Interlocking Drainage Runner
Color
Brown
Anti-Slip Surface
No
Backing Material
Nitrile Rubber
Standards
ASTM G21, ASTM C1028, ASTM D395, ASTM D575, ASTM D 1171, ASTM D3884, CPSC FF 1-70
Edges
(4) Straight
Antifatigue
Yes
Matting Series Compatibility
None
Matting Series Compatability
None
Mat Electrical Resistance
Electrical Properties Not Tested
Drainage Holes Per Sq. Ft.
246.0
Welding Safe
Yes
Interlocking Mat Edges
(4) Straight
Mat Ramp Material
No Ramp
Shape of Drainage Holes
Octagon
Antimicrobial
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Oil Resistant
Yes
Mat Section
Center Section
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Interlocking Drainage Runner, Anti-Slip Surface No, Width 3 ft., Welding Safe Yes, Thickness 1/2 In., Length 6 ft., Matting Series Compatibility None, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.