Shop APEX TOOL GROUP
See all product information
Create Account
M-498 Magnetic Bit Holder /06780
- Mfr # M-498
- Zoro # G0664688
product price:Â
$
45.85
/ea
Key Features
Overall Length
3-1/16"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Drive Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-498
- Zoro #
- G0664688
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Bit Holder
- Number of Pieces
- 1
- Measurement Type
- SAE
- Drive Type
- Hex
- Bit Style
- Magnetic Bit Holder
- SAE or Metric
- SAE
Description
This Apex M-498 Magnetic Bit Holder /06780 is the ideal tool for working with small fasteners. The magnetic bit holder ensures that your bits stay firmly in place. This magnetic bit holder has a hex drive and is made of SAE measurement. The overall length of the product is 3-1/16" and it features a 1/4" drive size. It comes with a ball detent to ensure secure bit placement, as well as an anti roll design. When you need to work on smaller fasteners, equip yourself with this Apex M-498 Magnetic Bit Holder /06780 and you will be able to do so efficiently and effectively.