Shop MILWAUKEE TOOL
See all product information
Create Account
M18 600 MCM Al Crimper + Cable Stripper
- Mfr # 2679-750AL, 2935CU-21S
- Zoro # G123944202
product price:Â
$
7,422.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tools
2
Voltage
18 V DC
Number of Batteries Included
3
Tool Series
M18(TM)
Other Tool and Accessory Manufacturing Model Number
2679-750A, 2935CU-21S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2679-750AL, 2935CU-21S
- Zoro #
- G123944202
- UPC #
- 045242524013
- Country of Origin
- China
- Item
- Cordless Combination Kit
- Number of Tools
- 2
- Voltage
- 18 V DC
- Number of Batteries Included
- 3
- Tool Series
- M18(TM)
- Other Tool and Accessory Manufacturing Model Number
- 2679-750A, 2935CU-21S
- All Product Types Included
- Cable Stripper, Crimping Tool
- Other Tools and Accessories Included
- Cable Stripper, Crimping Tool
- Wireless Tracking System
- ONE-KEY(TM)
- Charger Manufacturing Model Number
- 48-59-1812
- Battery Chemistry
- Li-Ion
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Power Source
- Cordless
- Battery Capacity
- (1) 1.5 Ah, (2) 2.0 Ah
- Number of Chargers Included
- 2
- Includes Case
- Case Included
- Battery Manufacturing Model Number
- 48-11-1815, 48-11-1820
- Battery Platform
- M18(TM)
- Includes Battery
- Battery Included
- Motor Type
- Brushed
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 1.5 Ah, (2) 2.0 Ah, Number of Batteries Included 3, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.