Shop APEX TOOL GROUP
See all product information
Create Account
Metric Socket Head W/Hex Bits Sz-3-7-5Mm
Mfr # SZ-3-7-5MM
Zoro # G0664511
product price:Â
$
27.85
/ea
Sold in multiples of 200 for $5,570.00
Key Features
Number of Pieces
1
Measurement Type
Metric
Drive Size
3/8"
Drive Type
square
Bit Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ-3-7-5MM
- Zoro #
- G0664511
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 57mm
- Drive Size
- 3/8"
- Point Size
- 5mm
- Insert Length
- 1-3/8 in
- Nutsetter Hex Size
- 5 mm
Details
- Item
- Metric Socket Head W/Hex Bits Sz-3-7-5Mm
- Number of Pieces
- 1
- Measurement Type
- Metric
- Drive Type
- square
- Bit Style
- Hex
- Material
- Proprietary Steel
- SAE or Metric
- Metric
Description
Metric Socket Head W/Hex Bits Sz-3-7-5Mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.