Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Hand Socket 12-Point
- Mfr # 333208
- Zoro # G723582811
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333208
- Zoro #
- G723582811
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 8mm 3/8 Inch Drive 12-Point Chrome Finish Durable Construction - 333208 Hand Socket This 8mm, 12-point hand socket is built for consistent fit and reliable engagement on compatible fasteners. Its 3/8-inch drive size supports common ratchets and extensions, while the compact 28mm (1.1-inch) overall length helps when working in tighter access areas. Constructed from Chromium-vanadium steel alloy and finished with a chrome polished surface, it balances strength with corrosion resistance. Permanently stamped size markings improve organization and speed up identification during repetitive work. Key Benefits 12-point 8mm socket design helps maintain secure contact on fasteners. 3/8-inch drive size fits a wide range of ratchets and extensions. Compact 28mm (1.1-inch) length supports access in confined spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant protective surface. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for performance and manufacturing consistency. Designed for professional-grade use, this socket emphasizes durable construction, clear size identification, and a corrosion-resistant finish, supporting dependable performance across repeated service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.