Nut Setter 1/4 Male Hex Drv 3

  • Mfr # M6N-0812-3

  • Zoro # G0664581


product price:  $34.15
/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
Drive Size
3/8"
Drive Type
Hex
Bit Style
Magnetic Nutsetter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6N-0812-3
Zoro #
G0664581
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Drive Size
3/8"
Shank Size
1/4"
Point Size
9/16"
Tool Insertion Size
1/4 in Hex
Fastening Size
3/8 in
Socket Size
3/8 in
Connection Size
1/4 in Hex

Details

Item
Nutsetter
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Nutsetter
Material
Alloy Steel
Finish
Unfinished
SAE or Metric
SAE
Impact Rated
Impact Rated
Measurement System
Imperial
Slide to Clean
Not Slide to Clean
Number of Nutsetters Included
1
Features
Durable Design
Magnetized Tip
Magnetized Tip
Socket Type
6-Point

Description

Nutsetter, Measurement System Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 3 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Alloy Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Apex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.