Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished

  • Mfr # 6N-0808-2

  • Zoro # G6465462


product price:  $19.75
/ea

Key Features

Overall Length
2 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6N-0808-2
Zoro #
G6465462
UPC #
697099634324
Country of Origin
United States

Dimensions

Overall Length
2 in
Drive Size
1/4"
Shank Size
7/16 in
Point Size
7/16"
Overall Nutsetter Length
2 in
Hex Shank Size
1/4 in
Nutsetter Hex Size
1/4 in
Tool Insertion Size
1/4 in Hex
Fastening Size
1/4 in
Socket Size
1/4 in
Connection Size
1/4 in Hex

Details

Item
Nutsetter
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Nut Setter
Material
Alloy Steel
Finish
Unfinished
Fastening Tool Finish
Unfinished - Lightly Oiled
Magnetic/Nonmagnetic
Nonmagnetic
SAE or Metric
SAE
Application - Tools
Impact
Fastening Tool Material
Steel
Fastening Tool Item
Nutsetter
Shank Style
Hex Power Drive
Impact Rated
Impact Rated
Slide to Clean
Not Slide to Clean
Magnetized Tip
No Magnetized Tip
Measurement System
Imperial
Number of Nutsetters Included
1
Features
Durable Design
Shank Shape
Hex
Connection Shape
Hex
For Tool Type
Power
Product Type
Nutsetter
Socket Type
6-Point

Description

Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Finish Unfinished, Material Alloy Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Apex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.