Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nutsetter, 1/4" Shank

  • Mfr # M6N-08-8M-6

  • Zoro # G7254797


product price: $40.39
/ea

Key Features

Socket Type
6-Point
Size
8 mm
Overall Length
152 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6N-08-8M-6
Zoro #
G7254797
UPC #
697099625315
Country of Origin
United States

Dimensions

Size
8 mm
Overall Length
152 mm

Details

Item
Nutsetter
Socket Type
6-Point

Description

Nutsetter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.