Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN-12MM-5PK
Zoro #
G7444692
UPC #
697099636106
Country of Origin
United States
Dimensions
Fastening Tool Tip Size
12 mm
Hex Shank Size
7/16 in
Overall Bit Length
3 1/2 in
Point Size
12mm
Overall Length
3-1/2"
Shank Size
7/16"
Tip Size
12.0mm
Details
Application - Tools
Power
Bit Style
Hex
Fastening Tool Item
Power Bit
Shank Style
Hex Power Drive
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
Yes
For Use With
Power Tool
Item
Power Bit
SAE or Metric
Metric
Finish
Unfinished
Application
Driving Screws
Material
S2 Steel
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 12 mm, Shank Style Hex Power Drive, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, Metric, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.