Power Bit, SAE, 10 to 32mm, Screw, PK5
Mfr # 502-ACR2X-5PK
Zoro # G7444342
product price:Â $52.59
/pk 5, $10.52/eaKey Features
Bit Style
Phillips ACR
Overall Length
1 1/2 in
Hex Shank Size
#10-32
SAE or Metric
SAE
Shank Style
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-ACR2X-5PK
Zoro #
G7444342
UPC #
697099637370
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Hex Shank Size
#10-32
Overall Bit Length
1 1/2 in
Fastening Tool Tip Size
#2
Shank Size
10-32
Point Size
#2
Tip Size
#2
Bit Industry Size
#2
Description
Power Bit, Application - Tools Power, Bit Style Phillips ACR, Fastening Tool Tip Size #2, Shank Style Screw, Hex Shank Size #10-32, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/2 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.