Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 170-8-ACR-5PK
Zoro # G3076787
product price: $45.29
/pk 5, $9.06/eaKey Features
Bit Style
Torq-Set ACR
Overall Length
1 1/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170-8-ACR-5PK
Zoro #
G3076787
UPC #
697099633570
Country of Origin
United States
Dimensions
Overall Length
1 1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
1 1/4 in
Fastening Tool Tip Size
#8
Shank Size
1/4 in
Point Size
#8
Tip Size
#8
Bit Industry Size
#8
Description
Insert Bit, Application - Tools Power, Bit Style Torq-Set ACR, Fastening Tool Tip Size #8, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.