Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Power Bit, SAE, 1/4", Hex Power Drive, PK5
  • Zoro #: G0259052
  • Mfr #: 273-10-5PK
$72.19 ($14.44/unit)
  • Fastening Tool Item: Power Bit
  • Impact Rated: Yes
  • Bit Style: Torq-Set
See full product details
This item ships free.

Apex #273-10-5PK Specifications

  • Zoro #: G0259052
  • Mfr #: 273-10-5PK
Fastening Tool Item: Power Bit Impact Rated: Yes
Bit Style: Torq-Set Item: Power Bit
Hex Shank Size: 1/4" Shank Size: 1/4"
Overall Length: 1-15/16" Point Size: #10
SAE or Metric: SAE Fastening Tool Tip Size: #10
Application - Tools: Power Finish: Unfinished
For Use With: Power Tool Fastening Tool Material: S2 Steel
Overall Bit Length: 1-15/16" Single End/Double End: Single End
Shank Style: Hex Power Drive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #10, Shank Style Hex Power Drive, Hex Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1-15/16 In., SAE, Metric, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Package Quantity 5

Reviews of Apex #273-10-5PK