Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 320-3X-5PK
Zoro # G7472796
product price: $16.89
/pk 5, $3.38/eaKey Features
Bit Style
Slotted
Overall Length
1 15/16 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320-3X-5PK
Zoro #
G7472796
UPC #
697099264804
Country of Origin
United States
Dimensions
Overall Length
1 15/16 in
Hex Shank Size
1/4 in
Overall Bit Length
1 15/16 in
Fastening Tool Tip Size
6F-8R
Point Size
6F-8R
Shank Size
1/4 in
Tip Size
6F-8R
Bit Industry Size
6F-8R
Description
This Apex Power Bit is the ideal tool for driving screws and bolts. It comes with a hex power drive and hex shank, making it compatible with many different types of screwdrivers. With an overall bit length of 1 15/16 in., this power bit is longer than most bits on the market. Made from S2 steel, this power bit has a 6F-8R point size and uncoated finish to ensure that it stays strong and durable. The fastening tool tip size is 1/4" and the fastening tool material is made of S2 steel. The Apex Power Bit Set offers you the opportunity to drive screws and bolts without having to switch between different tools or change bits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.