Shop APEX TOOL GROUP
See all product information
Create Account
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # M-328X-5PK
Zoro # G7444211
product price:Â
$
101.99
/pk 5, $20.40/ea
Free Shipping & Returns
Key Features
Bit Style
Slotted
Overall Length
6 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-328X-5PK
- Zoro #
- G7444211
- UPC #
- 697099637448
- Country of Origin
- United States
- Item
- Power Bit
- Bit Style
- Slotted
- SAE or Metric
- SAE
- Shank Style
- Hex Power Drive
- Finish
- Unfinished
- Material
- S2 Steel
- Impact Rated
- Impact Rated
- Application - Tools
- Power
- For Use With
- Power Tool
- Fastening Tool Material
- S2 Steel
- Fastening Tool Item
- Power Bit
- Single End/Double End
- Single End
- Tip Type
- Standard
- Application
- Driving Screws
- Shank Shape
- Hex
- Head Style
- Slotted
- For Tool Type
- Power
- Includes Bit Holder
- Bit Holder Not Included
- End Design
- Single End
- Measurement System
- Imperial
- Compatible Product Type
- Power Tool
- Product Type
- Power Bit
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 6F-8R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 1/2 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5