Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Hex Bit Socket 220mmL
- Mfr # 310+3820
- Zoro # G823581035
original price:Â $16.67 , new price: $15.00 , 10 percent off
new price:Â
$
15.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+3820
- Zoro #
- G823581035
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Size 3/8 Inch Drive 220mm Length Durable Construction - 310+3820, Professional Hex Bit Socket This 3/8in drive hex bit socket is built for consistent fastening performance where extra reach helps. The 5/16in hex bit and 220mm overall length make it practical for accessing recessed or hard-to-reach fasteners while maintaining solid engagement. Constructed from high speed steel for strength and durability, it also features anti-corrosive properties for demanding shop conditions. Clearly stamped size markings support faster identification and cleaner tool organization during daily service work. Key Benefits 3/8in drive with 5/16in hex bit fits common service and repair tasks. 220mm overall length improves access to fasteners in confined spaces. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help resist damage in harsh working environments. Permanently stamped size markings enable quick identification and organization. Securely attached, interchangeable bit socket design supports repeated professional use. Meets or exceeds ANSI standards for dependable tool performance and consistency. Its extended length, clear markings, and robust materials make it a practical addition to a 3/8in drive socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.