Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, SAE, 1/4" to 24", Screw, T20, PK5

  • Mfr # 40-TX-20-5PK

  • Zoro # G7444324


product price: $140.99
/pk 5, $28.20/ea
Free Shipping & Returns

Key Features

Bit Style
Torx(R)
Overall Length
1 1/2 in
Hex Shank Size
1/4"-24
SAE or Metric
SAE
Shank Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-TX-20-5PK
Zoro #
G7444324
UPC #
697099638476
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Hex Shank Size
1/4"-24
Overall Bit Length
1 1/2 in
Fastening Tool Tip Size
T20
Point Size
T20
Shank Size
1/4"-24
Tip Size
T20
Bit Industry Size
T20

Details

Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Screw
Finish
Unfinished
Material
S2 Steel
For Use With
Power Tool
Application - Tools
Power
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit
Tip Type
Standard
Shank Shape
Screw
Application
Driving Screws
Head Style
Torx(R)
End Design
Single End
Includes Bit Holder
Bit Holder Not Included
Compatible Product Type
Power Tool
For Tool Type
Power
Measurement System
Imperial
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Screw, Hex Shank Size 1/4 In.-24, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/2 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.