Power Bit, SAE, 7/16", Hex Power Drive, PK5
Mfr # 48-TX-55-5PK
Zoro # G7446162
product price:Â $104.99
/pk 5, $21.00/ea
Free Shipping & Returns
Key Features
Bit Style
Torx(R)
Overall Length
3 3/4 in
Hex Shank Size
7/16 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-TX-55-5PK
Zoro #
G7446162
UPC #
697099638025
Country of Origin
United States
Dimensions
Overall Length
3 3/4 in
Hex Shank Size
7/16 in
Overall Bit Length
3 3/4 in
Fastening Tool Tip Size
T55
Point Size
T50
Shank Size
7/16 in
Tip Size
T50
Bit Industry Size
T55
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T55, Shank Style Hex Power Drive, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 3/4 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.