Power Bit, SAE, 7/16", Hex Power Drive, PK5
Mfr # AN-04-A-5PK
Zoro # G7444631
product price:Â $59.19
/pk 5, $11.84/eaKey Features
Bit Style
Hex
Overall Length
3 1/2 in
Hex Shank Size
7/16 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AN-04-A-5PK
Zoro #
G7444631
UPC #
697099637820
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Hex Shank Size
7/16 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
9/64 in
Point Size
9/64"
Shank Size
7/16 in
Tip Size
9/64"
Bit Industry Size
9/64 in
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 9/64 in, Shank Style Hex Power Drive, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.