Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Socket, 3/8" Drive, 8mm Sz, 22.2mm L

  • Mfr # SF-8MM03

  • Zoro # G7254760


product price: $123.99
/ea
Sold in multiples of 12 for $1,487.88
Free Shipping & Returns

Key Features

Tether Ready
No
Drive End Diameter
19.1 mm
Socket Type
6-Point
Hex Opening Size
8 mm
Overall Length
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-8MM03
Zoro #
G7254760
UPC #
697099551034
Country of Origin
United States

Dimensions

Drive End Diameter
19.1 mm
Hex Opening Size
8 mm
Overall Length
22.2 mm

Details

Item
Heat Treated Socket
Tether Ready
No
Socket Type
6-Point

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.