Red Reversible Drainage Mat 4 ft. W x 6 ft. L, 5/8" (Discontinued)
- Mfr # T18S0046RD
- Zoro # G5684865
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T18S0046RD
Zoro #
G5684865
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4 ft.
Length
6 ft.
Thickness
5/8"
Details
Item
Reversible Drainage Mat
Color
Red
Brake Fluid Resistant
No
Anti-Slip Surface
Yes
Welding Safe
Yes
Antimicrobial
No
Mat Shape
Rectangle
Oil Resistant
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Reversible Drainage Mat, Anti-Slip Surface Yes, Length 6 ft., Width 4 ft., Welding Safe Yes, Thickness 5/8 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.