Sckt1/2 FML SQ Drv 15mm FML Hex Oal2.25

  • Mfr # MB-15MM25

  • Zoro # G7288987


product price:  $56.35
/ea

Key Features

Overall Length
57.1 mm
Drive End Diameter
23.8 mm
Hex Opening Size
15 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-15MM25
Zoro #
G7288987
UPC #
697099071983
Country of Origin
United States

Dimensions

Overall Length
57.1 mm
Drive End Diameter
23.8 mm
Hex Opening Size
15 mm

Details

Item
Socket
Socket Type
6-Point

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.