Shop APEX TOOL GROUP
See all product information
Create Account
Sckt1/2 FML SQ Drv 18mm FML Hex Oal1.5 S
Mfr # M-18MM15
Zoro # G7559266
product price:Â
$
43.29
/ea
Key Features
Overall Length
38.1 mm
Drive End Diameter
28.5 mm
Hex Opening Size
18 mm
Socket Type
6-Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-18MM15
- Zoro #
- G7559266
- UPC #
- 697099064763
- Country of Origin
- United States
Dimensions
- Overall Length
- 38.1 mm
- Drive End Diameter
- 28.5 mm
- Hex Opening Size
- 18 mm
Details
- Item
- Socket
- Socket Type
- 6-Point
Description
Socket