3/4 in. Dr. 55mm Socket, 12 Point, Recessed Edges, Anti-Rounding
- Mfr # W34855
- Zoro # G323311125
product price:Â
$
36.89
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
Metric
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34855
- Zoro #
- G323311125
- UPC #
- 39564348556
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 12pt 55mm
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 12 point
- Impact Rated
- No
- Material
- Chrome Vanadium Steel
- Drive End Type
- 12 Point
- Color
- Silver
- Grade
- Professional
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 3 in
- Width
- 2.92 in
- Depth
- 1.19 in
- Socket Depth
- Standard
Description
The Performance Tool W34855 3/4-Inch drive 12-Point Standard Socket 55mm is the perfect addition to any mechanic's toolbox. With recessed edges that help reduce fastener rounding, you can be confident in a secure grip on bolts and nuts. Made from durable chrome vanadium alloy steel, this socket is built to withstand heavy use and resist wear and tear, making it a reliable choice for any job. Its polished nickel chrome plated finish not only looks great, but also helps resist corrosion, extending the tool's lifespan. The large stamping on the socket allows for quick identification, saving you time and hassle. With its 3/4-Inch drive and 12-point design, this versatile socket can be used for a wide range of applications, whether you're working on cars, trucks, machinery, or other equipment. Add the Performance Tool W34855 to your collection and get the job done right the first time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.