Screwdriver Bits - Slotted & P
Mfr # 491-AX
Zoro # G3621366
product price: $2.49
/eaKey Features
Bit Style
Phillips
Overall Length
2-3/4"
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491-AX
Zoro #
G3621366
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4"
Shank Size
1/4"
Point Size
#1
Drive Size
1/4 in
Body Dia.
3/16 in
Details
Item
Screwdriver Bits - Slotted & P
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
For Use With
Quick-Release (QR Series) Chucks
Drive Type
Hex
Description
When you need to work with fasteners, the Apex 491-AX Screwdriver Bits - Slotted and; P is the tool to have on hand. The proprietary steel and heat treat process gives it superior durability. Made of high quality steel, this screwdriver bit is designed for use in power tools. Its hex power drive allows you to fit it into a wide range of sockets, making it extremely versatile. It has a 1/4" shank size and #1 point size. This Phillips screwdriver bit has an overall length of 2 3/4". If you want a durable screwdriver bit that will last through countless jobs, the Apex 491-AX Screwdriver Bits - Slotted and P is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.