Zoro Homepage

Socket, 3/8 Sq Dr 10mm Hex 88.9mm OAL

  • Mfr # OS-10MM33

  • Zoro # G6675267


product price: $39.79
/ea
Sold in multiples of 12 for $477.48

Key Features

Category Type
Hex Socket
Drive End Diameter
19.1 mm
Hex Opening Size
10 mm
Socket Type
6-Point
Overall Length
88.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS-10MM33
Zoro #
G6675267
UPC #
697099408741
Country of Origin
United States

Dimensions

Drive End Diameter
19.1 mm
Hex Opening Size
10 mm
Overall Length
88.9 mm

Details

Item
Socket
Category Type
Hex Socket
Socket Type
6-Point

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.