Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, 3/8 Sq Dr 10mm SF Hex 32mm OAL

  • Mfr # SWMSF-10MM13

  • Zoro # G6672729


product price: $48.99
/ea

Key Features

Category Type
Hex Socket
Tether Ready
No
Product Type
Magnetic Socket
Tether Status
Not Tether Capable
Hex Opening Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWMSF-10MM13
Zoro #
G6672729
UPC #
-
Country of Origin
United States

Dimensions

Hex Opening Size
10 mm
Drive End Diameter
19.1 mm
Overall Length
31.8 mm

Details

Item
Magnetic Socket
Category Type
Hex Socket
Tether Ready
No
Product Type
Magnetic Socket
Tether Status
Not Tether Capable
Socket Type
6-Point

Description

Magnetic Socket

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.