Zoro Homepage

Socket, 3/8 Sq Dr 8mm Hex 88.9mm OAL

  • Mfr # MB-8MM33

  • Zoro # G6668888


product price: $96.39
/ea
Sold in multiples of 12 for $1,156.68
Free Shipping & Returns

Key Features

Category Type
Hex Socket
Overall Length
88.9 mm
Hex Opening Size
8 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-8MM33
Zoro #
G6668888
UPC #
697099348771
Country of Origin
United States

Dimensions

Overall Length
88.9 mm
Hex Opening Size
8 mm

Details

Item
Socket
Category Type
Hex Socket
Socket Type
6-Point

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.