Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Adapter, 1/4" Drive Size, 2-9/29" L

  • Mfr # TM-20

  • Zoro # G7242711


product price: $85.85
/ea
Sold in multiples of 12 for $1,030.20
Free Shipping & Returns

Key Features

Output Drive Size
1/2"-20 Male
SAE or Metric
SAE
Hex Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-20
Zoro #
G7242711
UPC #
697099131380
Country of Origin
United States

Dimensions

Output Drive Size
1/2"-20 Male
Hex Drive Size
1/4 in

Details

Item
Threaded Adapter
SAE or Metric
SAE

Description

Socket Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.