Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Adapter, Female Square, 1/4" Drive

  • Mfr # QR-108

  • Zoro # G7862640


product price: $58.45
/ea

Key Features

SAE or Metric
SAE
Number of Points
4
Output Drive Type
Female Square
Output Drive Size
1/4"
Hex Opening Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QR-108
Zoro #
G7862640
UPC #
697099089025
Country of Origin
United States

Dimensions

Output Drive Size
1/4"
Hex Opening Size
1/4 in
Body Diameter
3/4 in

Details

Item
Quick Releasing Chuck
SAE or Metric
SAE
Number of Points
4
Output Drive Type
Female Square

Description

Socket Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.