Zoro Homepage

Socket Adapter, Male Square, 19/32" Drive

  • Mfr # A-3-15MM

  • Zoro # G8531253


product price: $39.89
/ea

Key Features

SAE or Metric
Metric
Output Drive Size
3/8" M x 15" M
Output Drive Type
Square, Hex
Number of Points
4, 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3-15MM
Zoro #
G8531253
UPC #
697099000761
Country of Origin
United States

Dimensions

Output Drive Size
3/8" M x 15" M

Details

Item
Socket and Ratchet Wrench Adapter
SAE or Metric
Metric
Output Drive Type
Square, Hex
Number of Points
4, 6

Description

Socket Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.