Socket Adapter, Male Square, 53/64" Drive
Mfr # A-5-21MM
Zoro # G8533170
product price: $54.19
/eaKey Features
Output Drive Size
1/2" M x 21" M
Number of Points
4, 6
SAE or Metric
Metric
Output Drive Type
Square, Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-5-21MM
Zoro #
G8533170
UPC #
697099001522
Country of Origin
United States
Dimensions
Output Drive Size
1/2" M x 21" M
Details
Item
Socket and Ratchet Wrench Adapter
Number of Points
4, 6
SAE or Metric
Metric
Output Drive Type
Square, Hex
Description
Socket Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.