Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Adapter, Male Square, 9/16" Drive

  • Mfr # A-318

  • Zoro # G7264183


product price: $33.39
/ea
Sold in multiples of 12 for $400.68

Key Features

SAE or Metric
SAE
Output Drive Size
3/8" M x 9/16" M
Output Drive Type
Square, Hex
Number of Points
4, 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-318
Zoro #
G7264183
UPC #
697099001126
Country of Origin
United States

Dimensions

Output Drive Size
3/8" M x 9/16" M

Details

Item
Socket and Ratchet Wrench Adapter
SAE or Metric
SAE
Output Drive Type
Square, Hex
Number of Points
4, 6

Description

Socket Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.