Zoro Homepage

Socket Adapter, Spiral, Male

  • Mfr # YK-372

  • Zoro # G8527473


product price: $23.99
/ea
Sold in multiples of 12 for $287.88

Key Features

For Use With
Spiral Type Driver
Number of Points
4
Output Drive Type
Male Square
Output Drive Size
3/8"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YK-372
Zoro #
G8527473
UPC #
697099149965
Country of Origin
United States

Dimensions

Output Drive Size
3/8"

Details

Item
Adapter
For Use With
Spiral Type Driver
Number of Points
4
Output Drive Type
Male Square
SAE or Metric
SAE

Description

Socket Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.