Zoro Homepage

Socket Adapter, Square, 3/8" Drive

  • Mfr # SC-308

  • Zoro # G7862659


product price: $19.95
/ea

Key Features

Output Drive Type
Square
Output Drive Size
3/8"
Number of Points
4
SAE or Metric
SAE
Body Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-308
Zoro #
G7862659
UPC #
697099104216
Country of Origin
United States

Dimensions

Output Drive Size
3/8"
Body Diameter
3/4 in

Details

Item
Bit Holders Adapters With Set Screw
Output Drive Type
Square
Number of Points
4
SAE or Metric
SAE

Description

Socket Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.