Zoro Homepage

Socket and Ratchet Wrench Adapter, Metric

  • Mfr # A-5-24MM

  • Zoro # G7245143


product price: $73.39
/ea

Key Features

Output Drive Type
Square, Hex
Output Drive Size
1/2" M x 24" M
Number of Points
4, 6
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5-24MM
Zoro #
G7245143
UPC #
697099001584
Country of Origin
United States

Dimensions

Output Drive Size
1/2" M x 24" M

Details

Item
Socket and Ratchet Wrench Adapter
Output Drive Type
Square, Hex
Number of Points
4, 6
SAE or Metric
Metric

Description

Socket Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.