Socket Bit, 1/2 in. Dr, T55 Torx(R)
Mfr # 854-TX55-150M-1PK
Zoro # G7628336
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Bit Style
Torx(R)
Overall Length
5 7/8 in
Hex Shank Size
1/2"
SAE or Metric
SAE
Finish
Oiled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
854-TX55-150M-1PK
Zoro #
G7628336
UPC #
697099638544
Country of Origin
United States
Dimensions
Overall Length
5 7/8 in
Hex Shank Size
1/2"
Overall Bit Length
5 7/8 in
Fastening Tool Tip Size
T55
Socket Depth
Standard
Insert Length
4 29/32 in
Tip Size
T55
Drive Size
1/2 in
Details
Item
Socket Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Finish
Oiled
Material
Alloy Steel
Number of Points
6
Features
Service Drive
Fastening Tool Item
Socket Bit
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Description
Socket Bit, Insert Length 4 29/32 in, Replaceable Insert No, Tip Size T55, Overall Length 5 7/8 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.