Zoro Homepage
This item is Discontinued.
Apex Tool Group Socket Bit, 1/4 in. Dr, #1 Phillips, PK5 821PT-5PK

Socket Bit, 1/4 in. Dr, #1 Phillips, PK5 (Discontinued)

  • Mfr # 821PT-5PK
  • Zoro # G7443965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821PT-5PK
Zoro #
G7443965
UPC #
697099636694
Country of Origin
United States

Dimensions

Fastening Tool Tip Size
#1
Hex Shank Size
1/4"
Overall Bit Length
2 in
Tip Size
#1
Overall Length
2 in
Socket Depth
Standard
Insert Length
1 31/64 in
Drive Size
1/4 in

Details

Bit Style
Phillips
Fastening Tool Item
Socket Bit
SAE or Metric
SAE
Features
Service Drive
Finish
Natural
Material
Alloy Steel
Number of Points
4
Item
Socket Bit
Replaceable Insert
No

Description

Socket Bit, Insert Length 1 31/64 in, Replaceable Insert No, Tip Size #1, Overall Length 2 in, Drive Size 1/4 in, Socket Depth Standard, Alloy Steel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.