Socket Bit, 3/8 in. Dr, No 3 Phillips, PK5
Mfr # 833PT-5PK
Zoro # G7445137
product price:Â $94.19
/pk 5, $18.84/ea
Free Shipping & Returns
Key Features
Bit Style
Phillips
Overall Length
2 5/8 in
Hex Shank Size
3/8"
SAE or Metric
SAE
Finish
Oiled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
833PT-5PK
Zoro #
G7445137
UPC #
697099638575
Country of Origin
United States
Dimensions
Overall Length
2 5/8 in
Hex Shank Size
3/8"
Overall Bit Length
2 5/8"
Fastening Tool Tip Size
#3
Insert Length
1 13/16 in
Drive Size
3/8 in
Tip Size
#3
Socket Depth
Standard
Bit Length
2-5/8"
Details
Item
Socket Bit
Bit Style
Phillips
SAE or Metric
SAE
Finish
Oiled
Material
Alloy Steel
Number of Points
4
Features
Service Drive
Fastening Tool Item
Socket Bit
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Description
Socket Bit, Insert Length 1 13/16 in, Replaceable Insert No, Tip Size #3, Overall Length 2 5/8 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.