Zoro Homepage

Socket Bit, 3/8 in. Dr, 6mm Hex, PK5

  • Mfr # SZ-3-7-6MM-5PK

  • Zoro # G7446223


product price: $128.99
/pk 5, $25.80/ea
Free Shipping & Returns

Key Features

Bit Style
Hex
Overall Length
2 1/4 in
SAE or Metric
Metric
Finish
Natural
Fastening Tool Tip Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ-3-7-6MM-5PK
Zoro #
G7446223
UPC #
697099638216
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 1/4 in
Fastening Tool Tip Size
6mm
Socket Depth
Standard
Drive Size
3/8 in
Tip Size
6mm
Insert Length
1 3/8 in

Details

Item
Socket Bit
Bit Style
Hex
SAE or Metric
Metric
Finish
Natural
Material
Alloy Steel
Features
With Square Drive Adapaters
Number of Points
6
Fastening Tool Item
Socket Bit
Replaceable Insert
No

Description

Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 6mm, Overall Length 2 1/4 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.