Shop APEX TOOL GROUP
See all product information
Create Account
Socket Bit, 3/8 in. Dr, 7/32 in. Hex, PK5
Mfr # SZ-13-5PK
Zoro # G7444832
product price:Â
$
114.99
/pk 5, $23.00/ea
Free Shipping & Returns
Key Features
Bit Style
Hex
Overall Length
2 1/4 in
SAE or Metric
SAE
Finish
Oiled
Fastening Tool Tip Size
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ-13-5PK
- Zoro #
- G7444832
- UPC #
- 697099637929
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Bit
- Bit Style
- Hex
- SAE or Metric
- SAE
- Finish
- Oiled
- Material
- Alloy Steel
- Number of Points
- 6
- Features
- With Square Drive Adapaters
- Fastening Tool Item
- Socket Bit
- Replaceable Insert
- No
- Replaceable Insert Capable
- Fixed Insert
Description
Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 7/32 in, Overall Length 2 1/4 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel, Package Quantity 5